Y-LINE STRAINER 1-1/2IN W/80 MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Y-LINE STRAINER 1-1/2IN W/80 MESH

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJLS150-80
  • Mfr. Model # LS150-80
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.11 lbs

Technical Specs

  • Item Y Strainer
  • Standards -
  • Width 7-3/16"
  • Housing Material Polypropylene
  • Gasket Material EPDM
  • Mesh 80 Mesh
  • Pipe Size 1-1/2"
  • Screen Material 316 Stainless Steel
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
  • Height 9-5/8"
  • Length 9-7/8"
  • Microns 177
  • Max. Fluid Temp. 150 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list