Y-HARNESS TRAFFIC ORANGE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Y-HARNESS TRAFFIC ORANGE 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTHY-OR3XL
  • Mfr. Model # THY-OR3XL
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2375
  • Shipping Weight 0.2 lbs

Product Details

High visibility safety harness. 2 inch yellow reflective material sewn on hi-vis orange nylon fabric. Black elastic waist band with snap closure. Reflective Y pattern on back. 3X-Large.

Technical Specs

  • Fits Chest Size 60"
  • Item High Visibility Harness
  • Colour Orange
  • Gender Unisex
  • Stripe Color Yellow Reflective Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list