Skip Content
XYLENE 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XYLENE 3.78L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-144
  • Mfr. Model # 13-144
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1549
  • Shipping Weight 8.195 lbs

Product Details

A strong solvent derived from coal tar and sometimes petroleum. Used widely as a solvent for cleaning and thinning. Can be used as a cleaner or degreaser, cleaner for paint sprayers and tools and as a solvent for specialty coatings. Use only in well ventilated areas.

Technical Specs

  • Item Can
  • Application Dissolves and Removes Adhesives (glues, Caulks, Putty), Acrylic/alkyd Resins and Water Proofing Agents Slows Down Drying Time of Oil-based Paints and Helps Achieve a Smooth Finish
  • Size 3.78 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list