Skip Content
XTR SOCKET 9MM 11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

XTR SOCKET 9MM 11/32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT69X11
  • Mfr. Model # 69X11
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

The working end has 18-30 teeth in a hexagonal configuration to help grip rounded hexagonal fasteners, round head bolts and pan head screws. The non-working end can be turned with wrenches. Can be used in combination with other drive tools.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list