Skip Content
XTR SOCKET 8MM 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

XTR SOCKET 8MM 5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT69X10
  • Mfr. Model # 69X10
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

The working end has 18-30 teeth in a Hexagonal configuration to help grip rounded Hexagonal fasteners, round head bolts and pan head screws. Low profile design helps gain access to fasteners in tight spaces. The non-working end can be turned with wrenches. Can be used in combination with other drive tools (such as extensions, universal joints or ratchets with short arc swings) to help reach fasteners in difficult locations. Through-hole design helps gain access to fasteners at the end of the lon

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List