Skip Content
XR-15A W/QUICK DISCONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XR-15A W/QUICK DISCONNECT

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW198-127
  • Mfr. Model # 198-127
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

Air cooled with 15 ft. lengths. Replaceable feed cable liner saves time and money, while the trigger hold, when paired with the XR(TM) Control helps eliminate hand strain. Comes with a full leather cable cover with full length velcro closure for easy maintenance.

Technical Specs

  • Cable Length (Ft.) 15
  • Item XR(TM) Pistol Grip Gun
  • Type Air Cooled Guns
  • Application Aluminum Welding
  • Handle Type Pistol Grip
  • Cable Length (Meters) 4.6
  • Amps AC 200A
  • Series XR(TM)
  • Wire Size 0.030 in. - 0.063 in.
  • Duty Cycle (%) 100%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list