Skip Content
XPERT B595 .5 INX30 FT BK ON WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XPERT B595 .5 INX30 FT BK ON WT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142310
  • Mfr. Model # 142310
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Indoor/outdoor grade facility and safety label. Aggressive permanent adhesive. Excellent resistance to oil, detergents, dirt, grime and many solvents. B-595 indoor/outdoor vinyl material. Drop Lock & Go Smart Cartridges are fast to install and remove.

Technical Specs

  • Colour Black on White
  • Item Label Tape Cartridge
  • Material Vinyl Film
  • Standards ASTM D 523, ASTM D 2979
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Label Height 30"
  • Label Type Label
  • Label Width 0.5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List