Skip Content
XPERT B595 30FT ROLL X .75IN WT-BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XPERT B595 30FT ROLL X .75IN WT-BK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142334
  • Mfr. Model # 142334
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Product Details

Indoor/outdoor grade facility and safety label. Aggressive permanent adhesive. Excellent resistance to oil, detergents, dirt, grime and many solvents. B-595 indoor/outdoor vinyl material. Drop Lock & Go Smart Cartridges are fast to install and remove.

Technical Specs

  • Colour Black on White
  • Height 3/4"
  • For Use With IDXPERT(TM) and LABXPERT(TM) Printer
  • Item Wire and Cable Identification Label
  • Material Vinyl
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 3/4"
  • Legend Blank
  • Standards ASTM D 2979: ASTM D 523
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list