Skip Content
Discontinued with Replacement
XPERT B595 30FT ROLL X .75IN BL-WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

XPERT B595 30FT ROLL X .75IN BL-WT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYXC750-580BL-WT
  • Mfr. Model # XC750-580BL-WT
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs
Suggested Replacement Product
XPERT B595 30 FT ROLL X.75 IN BL-WT

Price: NA

Technical Specs

  • Colour White/Blue
  • For Use With IDXPERT(TM) and LABXPERT(TM) Printer
  • Material Vinyl
  • Item Wire and Cable Identification Label
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 19"
  • Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Legend Blank
  • Height 3/4"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list