XONIC ESD PH1 DRIVER-11/64X 3-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

XONIC ESD PH1 DRIVER-11/64X 3-1/8IN

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT4882X1ESD
  • Mfr. Model # T4882X1ESD
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.07 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Ergonomically designed handle with hollow rotating cap for ease of use and precise control. Premium quality alloy steel blade for exceptional durability. Precision-machined tip for exact

Technical Specs

  • Item Screwdrivers - PH
  • Shank Length 3-1/8"
  • Overall Length 177mm
  • Shank Shape Round
  • Tip Size PH1
  • Standards ESD Compliant
  • Features Premium Quality Alloy Steel Blade for Exceptional Durability
  • Finish Black Anti-Peel Finish
  • Handle Design Ergonomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list