XMT 350 CC/CV 208-575 AUTO-LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

XMT 350 CC/CV 208-575 AUTO-LINE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-161
  • Mfr. Model # 907-161
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 714
  • Shipping Weight 90.0 lbs

Product Details

XMT 350 CC/CV 350 amps of welding output at 60% duty cycle with superior low-end performance. Auto-line technology allows for any input voltage hook-up (208 - 575 V) with no manual linking.

Technical Specs

  • Item Multiprocess Welder
  • Application Aerospace, Construction, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Boat / Yacht, High Purity Processing
  • Features Auto-Line(TM) Power Management Technology, Advanced Features for the Professional Welder, Standard 14-Pin Receptacle, Welder Friendly Control Panel, Output Connector Choices, Reliability
  • Phase 1,3
  • Hz 50/60
  • Duty Cycle 60%
  • Input Voltage 208 V ,220/230/240 V ,380/400/440 V ,460/480 V ,575 V
  • Series Xmt(R) 350

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list