Skip Content
XLERATORECO XL-W 110-120V 1.1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XLERATORECO XL-W 110-120V 1.1N

XLERATOR HAND DRYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD402561A
  • Mfr. Model # 402561A
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour White
  • Height 12-11/16"
  • Finish Zinc Diecast
  • Depth 6-11/16"
  • Max. Air Temp. 135 Degrees F
  • Width 11-3/4"
  • Dry Time 10 - 15 sec.
  • Mounting Surface
  • Nozzle Noise Reduction
  • Sound Level dB 78 - 80
  • Voltage 110 - 120
  • Watts 500
  • Standards cUL
  • ADA Compliant With Recess Kit
  • Amps 4.5
  • Air Flow Rate 19,000 LFM
  • Green Certification or Other Recognition
  • Green Environmental Attribute RoHS Compliant
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List