!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
XLERATORECO XL-SB8 208-240V 1.1N

XLERATORECO XL-SB8 208-240V 1.1N

XLERATOR HAND DRYER

XLERATORECO XL-SB8 208-240V 1.1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
XLERATORECO XL-SB8 208-240V 1.1N

XLERATORECO XL-SB8 208-240V 1.1N

XLERATOR HAND DRYER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXD404566A
  • Mfr. Model # 404566A
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Nozzle Noise Reduction
  • Colour Stainless Steel
  • Voltage 208 - 240
  • ADA Compliant With Recess Kit
  • Air Flow Rate 19,000 LFM
  • Mounting Surface
  • Depth 6-11/16"
  • Watts 500
  • Standards cUL
  • Dryer Activation Automatic
  • Dry Time 10 - 15 sec.
  • Amps 2.2
  • Finish Stainless Steel
  • Max. Air Temp. 135 Degrees F
  • Height 12-11/16"
  • Width 11-3/4"
  • Sound Level dB 78 - 80

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list