XLERATORECO XL-SB 110-120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

XLERATORECO XL-SB 110-120V

XLERATOR HAND DRYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD404561
  • Mfr. Model # 404561
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Colour Stainless Steel
  • Depth 6-11/16"
  • Finish Stainless Steel
  • Height 12-11/16"
  • Max. Air Temp. 135 Degrees F
  • Width 11-3/4"
  • Dry Time 10 - 15 sec.
  • Mounting Surface
  • Nozzle Standard
  • Sound Level dB 78 - 80
  • Voltage 110 - 120
  • Watts 500
  • ADA Compliant With Recess Kit
  • Standards cUL
  • Air Flow Rate 19,000 LFM
  • Amps 4.5
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list