Skip Content
XLERATORECO XL-BW8 208-240V 1.1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XLERATORECO XL-BW8 208-240V 1.1N

XLERATOR HAND DRYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD403566A
  • Mfr. Model # 403566A
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour White
  • Depth 6-11/16"
  • Height 12-11/16"
  • Finish ABS
  • Max. Air Temp. 135 Degrees F
  • Dry Time 10 - 15 sec.
  • Nozzle Noise Reduction
  • Sound Level dB 78 - 80
  • Mounting Surface
  • Width 11-3/4"
  • Standards cUL
  • Voltage 208 - 240
  • Watts 500
  • Amps 2.2
  • ADA Compliant With Recess Kit
  • Green Environmental Attribute RoHS Compliant
  • Air Flow Rate 19,000 LFM
  • Green Certification or Other Recognition
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list