Skip Content
XLERATORECO XL-BW 110-120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

XLERATORECO XL-BW 110-120V

XLERATOR HAND DRYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD403561
  • Mfr. Model # 403561
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour White
  • Finish ABS
  • Depth 6-11/16"
  • Height 12-11/16"
  • Width 11-3/4"
  • Dry Time 10 - 15 sec.
  • Max. Air Temp. 135 Degrees F
  • Mounting Surface
  • Sound Level dB 78 - 80
  • Voltage 110 - 120
  • Nozzle Standard
  • Watts 500
  • Standards cUL
  • Amps 4.5
  • ADA Compliant With Recess Kit
  • Air Flow Rate 19,000 LFM
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list