Skip Content
XLERATORECO XL-BW 110-120V 1.1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XLERATORECO XL-BW 110-120V 1.1N

XLERATOR HAND DRYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD403561A
  • Mfr. Model # 403561A
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Depth 6-11/16"
  • Colour White
  • Finish ABS
  • Height 12-11/16"
  • Width 11-3/4"
  • Max. Air Temp. 135 Degrees F
  • Dry Time 10 - 15 sec.
  • Mounting Surface
  • Nozzle Noise Reduction
  • Voltage 110 - 120
  • Watts 500
  • Sound Level dB 78 - 80
  • Standards cUL
  • ADA Compliant With Recess Kit
  • Amps 4.5
  • Air Flow Rate 19,000 LFM
  • Dryer Activation Automatic
  • Green Environmental Attribute RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list