XL-W WHITE ZINC CAST 110/120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

XL-W WHITE ZINC CAST 110/120V

XLERATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD302161
  • Mfr. Model # 302161
  • UNSPSC # 47131707
  • CATALOGUE PAGE # 1748
  • Shipping Weight 17.0 lbs

Product Details

Dries hands completely in 10 to 15 seconds. 95 percent cost saving vs. paper towels. Uses 80 percent less energy. First hand dryer to be GreenSpec listed. Qualifies for LEED credits. The most hygienic drying solution. Surface mounted. Automatic time cycle

Technical Specs

  • Voltage 110 - 120
  • Amps 12.5
  • Depth 6-11/16"
  • Colour White
  • Finish Powder Coated
  • Height 12-11/16"
  • Item Hand Dryer
  • Max. Air Temp. 135 Degrees F
  • Width 5 yr.
  • Cover Material Zinc Diecast
  • Dry Time 10 sec.
  • Mounting Wall
  • Sound Level dB 9
  • Nozzle Integral
  • Watts 1500
  • Standards UL, CUL, CSA, CE
  • ADA Compliant No
  • Air Flow Rate 16,000 LFM
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list