close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Dries hands completely in 10 to 15 seconds. 95 percent cost saving vs. paper towels. Uses 80 percent less energy. First hand dryer to be GreenSpec listed. Qualifies for LEED credits. The most hygienic drying solution. Surface mounted. Automatic time cycle
Technical Specs
- Amps 6.5
- Voltage 220 - 240
Compliance and Restrictions
-
None