Skip Content
XL-BW BMC COVER 110/120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XL-BW BMC COVER 110/120V

XLERATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD303161
  • Mfr. Model # 303161
  • UNSPSC # 47131707
  • CATALOGUE PAGE # 1748
  • Shipping Weight 6.5 lbs

Product Details

Dries hands completely in 10 to 15 seconds. 95 percent cost saving vs. paper towels. Uses 80 percent less energy. First hand dryer to be GreenSpec listed. Qualifies for LEED credits. The most hygienic drying solution. Surface mounted. Automatic time cycle

Technical Specs

  • Amps 12.5
  • Voltage 110 - 120
  • Green Environmental Attribute RoHS Compliant
  • Dryer Activation Automatic
  • Item Hand Dryer
  • Colour White
  • Finish BMC
  • Depth 6-11/16"
  • Height 12-11/16"
  • Max. Air Temp. 135 Degrees F
  • Cover Material BMC
  • Width 5 yr.
  • Dry Time 10 sec.
  • Mounting Wall
  • Sound Level dB 78 - 90
  • Nozzle Integral
  • Standards UL, CUL, CSA, CE
  • Watts 1500
  • ADA Compliant No
  • Air Flow Rate 16,000 LFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list