Skip Content
Discontinued with Replacement
XHD STORAGE CABINET 60X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

XHD STORAGE CABINET 60X24X78

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHW4SC0478-4HG
  • Mfr. Model # HW4SC0478-4HG
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 512.5 lbs
Suggested Replacement Product
XHD STORAGE CABINET 60X24X78

Price: NA

Product Details

Duratough(TM) galvanite extra heavy-duty 4-shelf storage cabinet. Fully welded 14 gauge steel construction. Galvanite coating provides excellent protection from high humidity and high moisture environments as well as helping to prevent the spread of corrosion from scratches in the finish.

Technical Specs

  • Item Storage Cabinet
  • Gauge 14
  • Includes (4) Shelves
  • Material Steel
  • Cabinet Color Charcoal Gray
  • Shelf Capacity 1,450 lbs.
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 60"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Finish Powder Coated
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list