XHD STORAGE CABINET 60X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

XHD STORAGE CABINET 60X24X78

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHW4SC0478-4CL
  • Mfr. Model # HW4SC0478-4CL
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2019
  • Shipping Weight 525.0 lbs

Product Details

Duratough(TM) galvanite extra heavy-duty 4-shelf storage cabinet. Fully welded 14 gauge steel construction. Galvanite coating provides excellent protection from high humidity and high moisture environments as well as helping to prevent the spread of corrosion from scratches in the finish.

Technical Specs

  • Finish Powder Coated
  • Item Storage Cabinet
  • Includes 4 Shelves
  • Gauge 14
  • Material Cold Rolled Carbon Steel
  • Cabinet Color Charcoal Gray
  • Shelf Capacity 1450 lb. (Cabinet)
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 60"
  • Number of Doors 2
  • Cabinet Strength Rating Heavy-Duty
  • Method of Construction Welded
  • Cabinet Style Wardrobe
  • Cabinet Door Type Standard
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list