Skip Content
XHD STORAGE CABINET 48X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

XHD STORAGE CABINET 48X24X78

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHW4SC8478-4CL
  • Mfr. Model # HW4SC8478-4CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 456.25 lbs

Technical Specs

  • Gauge 14
  • Finish Baked Enamel
  • Includes (4) Shelves
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Charcoal Gray
  • Shelf Capacity 1,450 lbs.
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Casters Included No
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list