Skip Content
XHD STORAGE CABINET 48X24X60, GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XHD STORAGE CABINET 48X24X60, GAL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWG4SC8460-3CL
  • Mfr. Model # HWG4SC8460-3CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 387.5 lbs

Technical Specs

  • Finish Baked Enamel
  • Includes (3) Shelves
  • Gauge 14
  • Item Storage Cabinet
  • Material Galvanite Steel
  • Cabinet Color Charcoal Gray
  • Shelf Capacity 1,450 lb.
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Height of Cabinet 60"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Locking Cabinet Yes
  • Cabinet Height Range Full Height
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list