Skip Content
XHD STORAGE CABINET 36X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XHD STORAGE CABINET 36X24X78

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHW4SC6478-4CL
  • Mfr. Model # HW4SC6478-4CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 387.5 lbs

Technical Specs

  • Finish Baked Enamel
  • Item Storage Cabinet
  • Includes (4) Shelves
  • Material Steel
  • Gauge 14
  • Overall Depth 24"
  • Number of Shelves 4
  • Cabinet Color Charcoal Gray
  • Handle Steel
  • Locking System 3 Point
  • Overall Height 78"
  • Shelf Capacity 1,450 lbs.
  • Overall Width 36"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List