Skip Content
XHD COMBO CABINET 36X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XHD COMBO CABINET 36X24X78

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHW4CC6478-4CL
  • Mfr. Model # HW4CC6478-4CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 437.5 lbs

Technical Specs

  • Finish Baked Enamel
  • Gauge 14
  • Includes (1) Full Shelf, (3) Half Sheves, (1) Half Coat Rod
  • Item Combination Storage Cabinet
  • Material Steel
  • Cabinet Color Charcoal Gray
  • Shelf Capacity 1,450 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Combination
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Handle Style Swing
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Height Range Full Height
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list