Skip Content
XHD COMBO CABINET 36X24X78, GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XHD COMBO CABINET 36X24X78, GAL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWG4CC6478-4CL
  • Mfr. Model # HWG4CC6478-4CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 437.5 lbs

Technical Specs

  • Finish Baked Enamel
  • Gauge 14
  • Item Combination Storage Cabinet
  • Material Galvanite Steel
  • Number of Shelves 4
  • Includes (1) Full Shelf, (3) Half Sheves, (1) Half Coat Rod
  • Overall Depth 24"
  • Cabinet Color Charcoal Gray
  • Handle Steel
  • Overall Height 78"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Shelf Capacity 1,450 lbs.
  • Overall Width 36"
  • Locking System 3 Point
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Combination
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List