Skip Content
XHD CABINET SHELF 36X21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

XHD CABINET SHELF 36X21

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHW4SCS61CL
  • Mfr. Model # HW4SCS61CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Charcoal Gray
  • Finish Powder Coated
  • Item Storage Cabinet Shelf
  • For Use With Mfr. Nos. HW4SC6142-2CL, HW4SC6160-3CL, HW4SC6178-4CL
  • Material 14 Gauge Cold Rolled Steel
  • Length 21"
  • Width 36"
  • Green Certification or Other Recognition GREENGUARD Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Includes Mounting Hardware
  • Size 36" x 21" x 1" (Nominal)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list