Skip Content
X-RAY AND METAL DETECTABLE O-RING,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

X-RAY AND METAL DETECTABLE O-RING,R

DETECTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36C203
  • Mfr. Model # 36C203
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item X-Ray and Metal Detectable O-Ring
  • Colour Blue
  • Cross Section Shape Round
  • Actual Inside Dia. .734"
  • Dash Number 210
  • Actual Width .139"
  • Metal Detectable Yes
  • O-Ring Material Viton
  • System of Measurement Inch
  • Actual Outside Dia. 1.010"
  • X-Ray Detectable Yes
  • O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list