X-FRAME LAUNDRY CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

X-FRAME LAUNDRY CART

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG86520
  • Mfr. Model # 86520
  • UNSPSC # 47121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.1 lbs

Technical Specs

  • Colour Yellow
  • Item X-Frame Laundry Cart
  • Number of Compartments 1
  • Load Capacity 150 lbs.
  • Overall Height 37"
  • Overall Length 26"
  • Overall Width 26"
  • Includes Durable, Large-Capacity Vinyl Bag, 3" Non-Marking Swivel Casters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list