Skip Content
X-AM 2000 EX/O2/CO/H2S NIMH W/CHRGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

X-AM 2000 EX/O2/CO/H2S NIMH W/CHRGR

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR4543905
  • Mfr. Model # 4543905
  • UNSPSC # 12142208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item X-AM 2000 EX/O2/CO/H2S, NiMH with Charger Kit
  • Depth 3"
  • Battery Type Nickel-Metal Hydride
  • Includes Stated Sensors, Training CD, Nickel Metal Hydride Battery Pack, Charging Cradle and 110V Charging Plug
  • Features Datalogger
  • Height 5-1/8"
  • Resolution CH4 1% LEL, O2 0.1% vol., CO 1 ppm, H2S 0.1 ppm
  • Alarm Setting LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%, CO Alarm 1 - 35 ppm, Alarm 2 - 50 ppm, H2S Alarm 1 - 5 ppm, Alarm 2 - 10 ppm
  • Width 1-7/8"
  • Display LCD
  • Battery Life 12 hr.
  • Sensor Range CH4 0-100% LEL, O2 0-25% vol., CO 0-1000 ppm, H2S 0-100 ppm
  • Alarm Type Audio, Visual, Vibrating
  • Operating Temp. Range -4 - 122 Degrees F
  • Detects Methane, Oxygen, Carbon Monoxide and Hydrogen Sulfide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list