Wire Tote,Wheeled,Capacity 120 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Tote,Wheeled,Capacity 120 Lb

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TCY5
  • Mfr. Model # 1TCY5
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1396
  • Shipping Weight 21.0 lbs

Product Details

Wire tote, portable, wheeled, height 15 in, width 16 1/2 in, depth 44 in, number of spindles 2, spindle dia 7/16 in, spindle 33 in, material steel, powder coat finish, capacity 120 Lb, wheel type solid ball bearing, wheel dia 8 x 2 1/2 in, wheel material

Technical Specs

  • Features Allows For Easy Reel Changes
  • Finish Powder Coated
  • Colour Green
  • Item Wire Spool Cart
  • Material Steel
  • Load Capacity 120 lbs.
  • Overall Height 15"
  • Overall Length 44"
  • Overall Width 16-1/2"
  • Wheel Type Solid Ball Bearing
  • Wheel Material Rubber
  • Number of Spindles 1
  • Wheel Diameter 8"
  • Spindle Dia. 1"
  • Wheel Width 2-1/2"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list