Wire Spool Cart,Cap 600Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Wire Spool Cart,Cap 600Lb

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UVG0
  • Mfr. Model # 5UVG0
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Colour Orange
  • Features Built-in Conduit Vise
  • Finish Powder Coated
  • Item Wire Spool Cart
  • Includes Cart with Racks
  • Material Steel
  • Overall Height 46"
  • Overall Length 20-3/4
  • Wheel Type Pneumatic
  • Load Capacity 600 lbs.
  • Wheel Material Rubber
  • Overall Width 23-3/4"'
  • Number of Spindles 5
  • Spindle Dia. 1/2"
  • Wheel Diameter 10"
  • Handle Included Yes
  • Wheel Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list