Skip Content
Wire Spool Cart,Cap 600 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

Wire Spool Cart,Cap 600 Lb

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UVF9
  • Mfr. Model # 5UVF9
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Orange
  • Features Built-in Conduit Vise
  • Finish Powder Coated
  • Material Steel
  • Includes Cart with Racks and Extension Base Plate
  • Item Wire Spool Cart
  • Load Capacity 600 lbs.
  • Overall Height 46"
  • Overall Width 26-3/4"
  • Wheel Type Pneumatic
  • Overall Length 20-3/4
  • Wheel Material Rubber
  • Number of Spindles 4
  • Wheel Diameter 10"
  • Spindle Dia. 1/2", 1"
  • Wheel Width 3-1/2"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list