Skip Content
Wire Security Cart,Chrome,63x28x69 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Wire Security Cart,Chrome,63x28x69

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWSEC56LC
  • Mfr. Model # SEC56LC
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 252.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Includes Bottom Shelf and Aluminum Dolly With Wraparound Bumper
  • Item Wire Security Cart
  • Load Capacity 900 lbs.
  • Finish Chrome
  • Number of Shelves 2
  • Mesh Size 2" x 2"
  • Material Steel
  • Overall Height 69"
  • Overall Length 63"
  • Overall Width 28"
  • Caster Type (4) Swivel, (2) With Locking Brakes
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Caster Width 1-1/2"
  • Handle Included No
  • Shelf Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list