Skip Content
Wire Security Cart,Chrome,41x22x68 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Wire Security Cart,Chrome,41x22x68

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWSEC33ECQ
  • Mfr. Model # SEC33ECQ
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Chrome
  • Includes Bottom Shelf
  • Material Steel
  • Load Capacity 900 lbs.
  • Item Wire Security Cart
  • Number of Shelves 2
  • Mesh Size 2" x 2"
  • Overall Height 68"
  • Overall Length 41"
  • Overall Width 22"
  • Caster Type (4) Swivel, (2) With Locking Brakes
  • Caster Material Polyurethane
  • Shelf Width 18"
  • Shelf Length 36"
  • Caster Width 1-1/2"
  • Handle Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list