Wire Security Cart,900 lb.,60 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Security Cart,900 lb.,60 In. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ECH1
  • Mfr. Model # 1ECH1
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1931
  • Shipping Weight 1.0 lbs

Product Details

Regular Capacity: Chrome finished carts have durable 11-gauge square base and 16-gauge mesh pattern sides to totally enclose load: can be locked to keep items secure. Equipped with 5 inch x 2 inch polyurethane casters: 2 rigid, 2 swivel. High Capacity also available.

Technical Specs

  • Gauge 11 ga. Base, 16 ga. Sides
  • Finish Chrome
  • Item Wire Security Cart
  • Caster Dia. 5"
  • Load Capacity 900 lbs.
  • Overall Height 68-1/2"
  • Caster Type (4) Swivel
  • Overall Length 65"
  • Overall Width 27-1/4"
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Shelf Length 60"
  • Caster Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list