Wire Security Cart,900 lb.,52-3/4 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Security Cart,900 lb.,52-3/4 In. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ECG9
  • Mfr. Model # 1ECG9
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1931
  • Shipping Weight 163.0 lbs

Product Details

Regular Capacity: Chrome finished carts have durable 11-gauge square base and 16-gauge mesh pattern sides to totally enclose load: can be locked to keep items secure. Equipped with 5 inch x 2 inch polyurethane casters: 2 rigid, 2 swivel. High Capacity also available.

Technical Specs

  • Caster Dia. 5"
  • Gauge 11 ga. Base, 16 ga. Sides
  • Load Capacity 900 lbs.
  • Overall Height 68-1/2"
  • Item Wire Security Cart
  • Finish Chrome
  • Overall Length 52-3/4"
  • Overall Width 27-1/4"
  • Caster Material Polyurethane
  • Caster Type (4) Swivel
  • Shelf Length 48"
  • Shelf Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list