Skip Content
Wire Security Cart,900 lb.,40-3/4In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wire Security Cart,900 lb.,40-3/4In. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ECG8
  • Mfr. Model # 1ECG8
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1931
  • Shipping Weight 141.0 lbs

Product Details

Regular Capacity: Chrome finished carts have durable 11-gauge square base and 16-gauge mesh pattern sides to totally enclose load: can be locked to keep items secure. Equipped with 5 inch x 2 inch polyurethane casters: 2 rigid, 2 swivel. High Capacity also available.

Technical Specs

  • Caster Dia. 5"
  • Finish Chrome
  • Item Wire Security Cart
  • Gauge 11 ga. Base, 16 ga. Sides
  • Load Capacity 900 lbs.
  • Overall Height 68-1/2"
  • Overall Length 40-3/4"
  • Caster Type (4) Swivel
  • Overall Width 27-1/4"
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Shelf Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list