Wire Security Cart,900 lb.,24 In. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Wire Security Cart,900 lb.,24 In. W

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWSEC56DC
  • Mfr. Model # SEC56DC
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 184.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Features Bright, Long Wearing Nickel Chrome, Provide Extra Durability
  • Finish Chrome
  • Colour Silver
  • Includes Full Length Latch Bars On Doors With Padlock Provision For Additional Security, Bumper Guards To Prevent Damaging Walls
  • Item Wire Security Cart
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 900 lbs.
  • Overall Height 67-7/8"
  • Mesh Size 2" x 2"
  • Overall Length 65"
  • Overall Width 27-1/4"
  • Caster Material Polyurethane
  • Caster Type (4) Swivel
  • Caster Width 1-1/4"
  • Shelf Width 24"
  • Handle Included No
  • Shelf Length 60"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list