Skip Content
Wire Caddy,Wheeled,6 Spindle,225Lb Cap close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Wire Caddy,Wheeled,6 Spindle,225Lb Cap

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE909
  • Mfr. Model # 909
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Product Details

Wire caddy, wheeled, 6 spindle, load capacity 225 lb., overall depth 30 in., overall length 40 in., overall width 30 in., overall height 33 in., steel material, painted finish, green, handle type spindle, wheel type semi-pneumatic, wheel dia. 8 in., wheel width 2 in., wheel bearings ball, for use with any wire spool.

Technical Specs

  • Finish Painted
  • Features Wheeled, 6 Spindle
  • Colour Green
  • Item Wire Spool Cart
  • Material Steel
  • Load Capacity 225 lbs.
  • Overall Height 33"
  • Overall Length 30"
  • Overall Width 30"
  • Wheel Material Rubber
  • Wheel Type Semi-Pneumatic
  • Caster Type (2) Fixed: (1) Swivel
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Number of Spindles 6
  • Spindle Dia. 1/2", 1"
  • Handle Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list