Skip Content
Wet Mop Cart,21 in.x25 in.x38 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Wet Mop Cart,21 in.x25 in.x38 in.

VERMOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VER0432
  • Mfr. Model # 0432
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Product Details

Two 21 qt. tubs ensure hygienic separation of used and clean water. Lockable wringer facilitates labor saving mop wringing. Swivel casters. Stainless steel handle.

Technical Specs

  • Colour Yellow
  • Includes (2) 21 qt. Tubs, Lockable Wringer
  • Overall Height 38"
  • Item Wet Mop Cart
  • Overall Length 21"
  • Caster Type Swivel
  • Cart Material Stainless Steel
  • Overall Width 25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list