Skip Content
Welding Cylinder Truck,2 Cyl,500 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Welding Cylinder Truck,2 Cyl,500 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z082
  • Mfr. Model # 5Z082
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Finish Powder Coated
  • Material Steel
  • Item Welding Cylinder Truck
  • Overall Depth 22"
  • Cylinder Capacity 2
  • Load Capacity 500 lbs.
  • Overall Height 43-1/2"
  • Overall Width 32-3/4"
  • Wheel Bearings Ball
  • Wheel Type Semi-Pneumatic
  • Wheel Material Steel Hub
  • Wheel Diameter 16"
  • Wheel Width 1-3/4"
  • Tool Tray Width 5"
  • Max. Tank Dia. Oxygen 9-1/4"
  • Max. Tank Dia. Acetylene 13-1/2"
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Base Plate Dimensions 13" x 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list