Skip Content
Discontinued with Replacement
Welding Cylinder Truck,2 Cyl,500 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Welding Cylinder Truck,2 Cyl,500 lb.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCYL2
  • Mfr. Model # CYL2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 248.0 lbs
Suggested Replacement Product
Welding Torch Caddy,H 66 In x W 40In

Price: NA

Product Details

Welding cylinder torch cart. Designed for transporting cylinders and cutting torch. Units include two tank compartments with heavy-duty ratchet straps, lockable regulator storage box, hose opening allows for storage without removal of regulators.

Technical Specs

  • For Use With Welding Cylinders and Torches
  • Finish Powder Coated
  • Item Welding Cylinder Truck
  • Cylinder Capacity 2
  • Load Capacity 500 lbs.
  • Material Steel
  • Wheel Bearings Roller
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Type Pneumatic
  • Max. Tank Dia. Acetylene 9-1/2"
  • Tool Tray Width 26-3/16"
  • Tool Tray Height 18-1/2"
  • Max. Tank Dia. Oxygen 9-1/2"
  • Base Plate Dimensions 13" x 24"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list