Welding Cylinder Truck,1 Cyl,500 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

Welding Cylinder Truck,1 Cyl,500 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZJ13
  • Mfr. Model # 4ZJ13
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs
Compare

Technical Specs

  • Material Steel
  • Finish Powder Coated
  • Item Welding Cylinder Truck
  • Overall Height 48"
  • Load Capacity 500 lbs.
  • Overall Depth 17"
  • Cylinder Capacity 1
  • Overall Width 21"
  • Wheel Bearings Ball
  • Wheel Type Pneumatic
  • Wheel Diameter 10"
  • Wheel Material Steel Hub
  • Wheel Width 3-1/2"
  • Max. Tank Dia. Oxygen All Gas Cylinders
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Base Plate Dimensions 7" x 14"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list