Skip Content
Welded Utility Cart,800 lbs.,38"x26"x37" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Welded Utility Cart,800 lbs.,38"x26"x37"

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNML884
  • Mfr. Model # ML884
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 89.4 lbs

Product Details

Ergonomic shelf cart. All welded 16 ga. construction. Ergonomic handle. Four 5 in. casters, 2 rigid and 2 swivel. 800 lbs capacity. Polyolefin caster type.

Technical Specs

  • Colour Blue
  • Caster Dia. 5"
  • Gauge 16
  • Item Ergonomic Shelf Truck
  • Number of Shelves 3
  • Load Capacity 800 lbs.
  • Overall Length 38"
  • Material Steel
  • Overall Width 26"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Width 1-3/8"
  • Caster Material Polyolefin
  • Shelf Width 25-1/2"
  • Distance Between Shelves 15"
  • Lip Height 1-1/2"
  • Shelf Length 32"
  • Finish Enamel
  • Handle Height 37"
  • Distance Between Middle and Bottom Shelf 15"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Distance Between Top and Middle Shelf 15"
  • Top Shelf Height 32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list