Welded Utility Cart,800 lbs.,38"x26"x37" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart,800 lbs.,38"x26"x37"

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNML883
  • Mfr. Model # ML883
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 63.4 lbs

Product Details

Ergonomic shelf cart. All welded 16 ga. construction. Ergonomic handle. Four 5 in. casters, 2 rigid and 2 swivel. 800 lbs capacity. Polyolefin caster type.

Technical Specs

  • Caster Dia. 5"
  • Gauge 16
  • Colour Blue
  • Item Ergonomic Shelf Truck
  • Load Capacity 800 lbs.
  • Number of Shelves 2
  • Material Structural Foam
  • Overall Width 26"
  • Overall Length 38"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Caster Width 1-3/8"
  • Lip Height 1-1/2"
  • Shelf Width 25-1/2"
  • Distance Between Shelves 30"
  • Shelf Length 32"
  • Finish Enamel
  • Handle Height 37"
  • Distance Between Top and Middle Shelf 30"
  • Distance Between Middle and Bottom Shelf 30"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list