Skip Content
Welded Utility Cart,1200 lbs,42"x24"x47" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Welded Utility Cart,1200 lbs,42"x24"x47"

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNMN393
  • Mfr. Model # MN393
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Finish Enamel
  • Colour Blue
  • Caster Dia. 5"
  • Gauge 14
  • Item Deep Lipped Service Carts
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 1200 lbs.
  • Overall Length 42"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Rubber
  • Shelf Width 24"
  • Overall Width 24"
  • Caster Width 1-3/8"
  • Lip Height Top 6", Bottom 1-1/2"
  • Capacity per Shelf 500 lb.
  • Distance Between Shelves 22-1/2"
  • Shelf Length 36"
  • Handle Height 47"
  • Distance Between Middle and Bottom Shelf 22-1/2"
  • Cart Shelf Style Lipped
  • Distance Between Top and Middle Shelf 22-1/2"
  • Top Shelf Height 42"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list