Skip Content
Welded Utility Cart,1200 lbs,36"x24"x61" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Welded Utility Cart,1200 lbs,36"x24"x61"

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNMB476
  • Mfr. Model # MB476
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 155.0 lbs

Product Details

Features: all welded 14-gauge steel and 1-1/2 inch shelves. Complete with heavy-duty 5 inch resilient non-marking casters. Blue finish.

Technical Specs

  • Caster Dia. 5"
  • Gauge 14
  • Colour Blue
  • Material Steel
  • Item Heavy Duty Shelf Carts
  • Number of Shelves 0
  • Load Capacity 1200 lbs.
  • Overall Length 36"
  • Overall Width 24"
  • Caster Material Rubber
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 24"
  • Shelf Length 36"
  • Caster Width 1-3/8"
  • Distance Between Shelves 11"
  • Lip Height 1-1/2"
  • Finish Enamel
  • Capacity per Shelf 240 lb.
  • Handle Height 42"
  • Distance Between Top and Middle Shelf 22"
  • Distance Between Middle and Bottom Shelf 22"
  • Cart Shelf Style Lipped
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list