Skip Content
Welded Utility Cart,1200 lbs,30"x18"x36" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Welded Utility Cart,1200 lbs,30"x18"x36"

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNMB445
  • Mfr. Model # MB445
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 60.0 lbs

Product Details

Heavy-duty shelf truck features all-welded, 14-gauge steel shelves and 1/8 inch thick x 1-1/2 inch angle post. 1-1/2 inch lip shelves. Four 5 inch casters, 2 swivel and 2 rigid. Quiet rolling, non-marking casters. 1 inch diameter tubular steel handle. Blu

Technical Specs

  • Caster Dia. 5"
  • Colour Blue
  • Gauge 14
  • Item Heavy Duty Shelf Carts
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 1200 lbs.
  • Overall Length 30"
  • Overall Width 18"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Blue Elastic Rubber
  • Caster Width 1-3/8"
  • Shelf Width 18"
  • Distance Between Shelves 27"
  • Lip Height 1-1/2"
  • Shelf Length 30"
  • Finish Enamel
  • Capacity per Shelf 600 lb.
  • Handle Height 36"
  • Distance Between Middle and Bottom Shelf 27"
  • Distance Between Top and Middle Shelf 27"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 36"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list